Select Country and Language Canada / French
Changer de pays
500039 | MUXLAB INC

MUXLAB INC | 500039 | STEREO HI-FI VIDEO BALUN 1 COMPOSITE VIDEO,1 HI-FI STEREOAUDIO 2200FT (670M)

  • Réf. fabricant 500039
  • PART #339734
Description

The VideoEase Stereo Hi-Fi/Video Balun (500039) allows a single composite video signal to be transmitted via unshielded twisted pair (UTP) cable up to 2,200 ft (670m) in a point-to-point connection. The Stereo Hi-Fi/Video Balun features full audio bandwidth response for high fidelity applications and features built-in color-coded cable leads for ease of installation. The Stereo Hi-Fi/Video Balun also works in conjunction with MuxLab's Audio-Video Distribution Hub (p/n 500200) to allow composite video programming to be distributed via UTP. Some of the applications are; classroom video distribution, commercial and home audio/video systems, hospital video training, video conferencing, and video kiosks.

Caractéristiques
  • Up to 2,200 feet (670m) via Cat 5 UTP
  • 20 Hz to 20 kHz audio bandwidth
  • Built-in color-coded cable leads
  • Compact design for neater wiring
  • Lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires