Select Country and Language Canada / French
Changer de pays
500043 | MUXLAB INC

MUXLAB INC | 500043 | VGA BALUN II, DB 15 HD RECEPTACLE, PC SIDE

  • Réf. fabricant 500043
  • PART #366620
Type: VIDEO BALUN
Description

The VideoEase VGA Balun II eliminates costly and bulky VGA cable, allowing a VGA source to be connected to a VGA monitor via one (1) 4-pair Cat 5 unshielded twisted pair (UTP) cable. Used in pairs, the VGA Balun II allows VGA video to be transmitted up to 350ft (107m) via Cat 5 at 800 x 600 resolution. Each VGA connection requires p/n 500040 at the source and either p/n 500041 or 500042 at the display. The product features a "reset" button that may be required when using certain displays. More information may be found in the product Installation Guide. The VGA Balun II works in conjunction with laptops, PCs, plasmas, CRT, LCD monitors and DLP projectors. Typical applications include digital signage, boardroom systems, classroom video instruction and custom audio-video systems.

Caractéristiques
  • Fully supports Cat5 UTP*
  • Cost efficient versus VGA cable
  • Use existing structured cabling system
  • Save conduit space
  • *Reset switch on units may be required with certain displays.
  • **Not compatible with p/ns 500010, 500011 and 500014.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires