Select Country and Language Canada / French
Changer de pays
500043-WP-US | MUXLAB INC

MUXLAB INC | 500043-WP-US | VGA WALL PLATE BALUN II, HD15F, PC SIDE

  • Réf. fabricant 500043-WP-US
  • PART #420833
Type: VIDEO BALUN
Description

The VGA Wall Balun II (500041-WP-US, 500043-WP-US) eliminates costly and bulky VGA cable, allowing a VGA source to be connected to a VGA monitor via one (1) Cat5e/6 cable. The VGA Wall Balun II allows VGA video to be transmitted up to 350ft (107m) via Cat5e/6 at 800 x 600 resolution.
The 500043-WP-US works with the 500041-WP-US or in conjunction with the 500041 or 500042. The 500041-WP-US works with the 500043-WP-US or in conjunction with the 500040 or 500043.
Typical applications include digital signage, boardroom systems, classroom video instruction and custom audio-video systems. The product features a reset button that may be required when used in conjunction with certain sync-sensitive displays.

Caractéristiques
  • Fully supports Cat5e/6 unshielded twisted pair (UTP)*
  • Cost efficient versus VGA cable
  • Decora compatible
  • Save conduit space
  • * Reset button on units may be required with certain sync-sensitive displays. Not compatible with 500010, 500011 and 500014
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires