Select Country and Language Canada / French
Changer de pays
500047 | MUXLAB INC

MUXLAB INC | 500047 | BLISTERPACK C/W(1) 500045 PS/2RECEPT,KEYB,MOUSE SIDE(1)50046PLUG,PC/SERVER SIDE

  • Réf. fabricant 500047
  • PART #330850
Description

The VideoEase PS/2 Converter allows a standard PS/2 keyboard and mouse to be connected to a PC up to 350 ft via Cat5 unshielded twisted pair cable in a point-to-point configuration. There are two (2) models; 500045 and 500046. Both models work in pairs or in conjunction with each other for maximum cabling flexibility. The 500045 is designed to connect easily to a PS/2 keyboard and mouse. The 500046 is designed to connect easily to the PC. Applications include; Classroom projector systems, digital signage, boardroom systems, collaborative PC systems and medical information systems.

Caractéristiques
  • Up to 350 ft via Cat5 UTP
  • Color coded cable leads
  • Compact design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires