Select Country and Language Canada / French
Changer de pays
500048 | MUXLAB INC

MUXLAB INC | 500048 | STEREO AV/IR PASS-THRU BALUN, M

  • Réf. fabricant 500048
  • PART #394253
Description

The VideoEase Stereo AV/IR Pass-Thru Balun (500048, 500049) allows one (1) composite video, one (1) stereo audio and one (1) IR emitter signal to be transmitted via a single Cat5E/6 cable in a point-to-point connection. The Stereo AV/IR Pass-Thru Balun features full audio bandwidth response for high fidelity applications and features built-in color-coded cable leads for ease of installation. The Stereo AV/IR Pass-Thru Balun also works in conjunction with third party IR Remote Control equipment allowing the IR Emitter to connected the IR control module using the same Cat5E/6 cable as video and audio for more cost-efficient cabling. Some of the applications are; classroom video distribution, commercial and home audio/video systems, hospital video training, video conferencing, and video kiosks.

Caractéristiques
  • Video up to 2,200 feet (670m) via Cat 5E/6
  • Audio up to 3,250 ft (990m) via Cat5E/6
  • 20 Hz to 20 kHz audio bandwidth
  • IR 2-wire emitter pass-thru on fourth twisted pair
  • Built-in color-coded cable leads
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires