Select Country and Language Canada / French
Changer de pays
500060 | MUXLAB INC

MUXLAB INC | 500060 | VIDEOEASE SCART/PERITEL BALUN DIRECTIONAL CONNECTS TO VIDEO TRANSMIT VIA UTP

  • Réf. fabricant 500060
  • PART #315569
Type: VIDEO BALUN
Description

The SCART/Pritel Balun allows a single composite video or S-Video signal plus stereo analog audio signals to be transmitted via unshielded twisted pair (UTP) cable in the European SCART/Pritelvision/Euroconnector environment. The SCART/Pritel Balun functions as a transmit/receive pair and features two (2) models: 500060 and 500061; The 500060 is connected to the video source (transmit) and the 500061 is connected to the video display (receive). The product is compatible with MuxLab's 500001, 500012, 500016, 500017 and 500201 for a more cabling versatility.

Caractéristiques
  • Supports Composite video, S-Video & Stereo Audio
  • Supports PAL, SECAM, NTSC
  • Supports SCART, Pritel, Euroconnector
  • Composite video up to 670m via Cat5 UTP
  • S-Video up to 305m via Cat5 UTP
  • Stereo audio up to 1.5 km via Cat5 UTP
  • Works in conjunction with other MuxLab
  • products such as 500001, 500012,
  • 500016, 500017, 500200
  • 500060: Transmit (Source)
  • 500061: Receive (Display)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires