Select Country and Language Canada / French
Changer de pays
500070 | MUXLAB INC

MUXLAB INC | 500070 | VGA HUB, 4 PORT USB EXTENDER KIT

  • Réf. fabricant 500070
  • PART #394270
Description

The VideoEase USB 4-Port Extender Kit allows up to four (4) USB 1.1 full speed) and low speed devices to be connected to a USB host via Cat5E/6 cable. The USB Extender supports up to 150 ft (46m) in a point-to-point connection. The kit come with one (1) host side adapter, one (1) device side transceiver and one (1) power supply for devices requiriing 500 mA. The USB Extender Receiver may be installed in MuxLab rack, wall and surface mount accessories for neater installation. Applications include; Multimedia, residential audio-video, webcam surveillance, keyboard/mouse, I/O device, printers, scanners, hard drives, flash drives and mp3 players, credit card readers, signature pads.

Caractéristiques
  • Supports USB 1.1 (low and full speed)
  • Four (4) port capacity
  • Up to 150 ft (46m) via Cat5E/6
  • Bus powered
  • Plug and play
  • External PSU for 500mA requirements
  • US, UK and Euro blades
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires