Select Country and Language Canada / French
Changer de pays
500100 | MUXLAB INC

MUXLAB INC | 500100 | ACTIVE CCTV TRANSMITTER BALUN, 12VDC

  • Réf. fabricant 500100
  • PART #366597
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: TRANSMITTER
Description

The VideoEase Active CCTV Transmitter Balun (500100, 500101) provides enhanced distance performance for a single CCTV video channel via Cat5 unshielded twisted pair (UTP) cable. The balun is installed at the CCTV camera and is powered by the camera pow er supply. There are two (2) models; 500100 for 12V DC cameras and 500101 for 24V AC cameras. Maximum distance supported ranges from 0 to 3,000 ft via Cat5 UTP when connected to passive CCTV baluns at the receiver. Active CCTV Transmitter Balun feature s ground loop isolation and manual gain compensation adjustment based on cable length. Applications; Video enhancement for color, sharpness and brightness. Ground loop sensitive installations. Marginal cabling installations.

Must be a reseller to purchase this product

Caractéristiques
  • Low power consumption
  • Derives power from camera power supply
  • Ground loop isolation
  • Gain compensation switch for 500 to 3,000 ft
  • Fits inside CCTV dome cameras and back boxes.
  • Works with other MuxLab CCTV baluns
  • Cable strain relief
  • *Shorter distances may be achieved when used with DVRs.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires