Select Country and Language Canada / French
Changer de pays
500122 | MUXLAB INC

MUXLAB INC | 500122 | LONGREACH 16 CCTV UTP-COAX HUB ACTIVE

  • Réf. fabricant 500122
  • PART #282001
Distance Ft: 100-3000 FEET
Format: VIDEO
Mount: RACK MOUNT
Number of Channels: 16
Path: 1 WAY
Product Type: VIDEO UTP ACCESSORY
Signal Format: ANALOG
Signal Type: COLOR
Style: ACTIVE
Description

The VideoEase LongReach 16 is a sixteen (16) port active CCTV receiver hub with full Automatic Image Adjustment, providing a true plug-and-forget CCTV cabling solution up to 4,500 ft (1,371m) via Category 5 twisted pair cable. The LongReach 16 automatically optimizes picture brightness, sharpness and contrast based on cable length, thereby eliminating the need for manual adjustments. The LongReach 16 is available in two (2) models: 500120/500121 for UTP output and the 500122/500123 for coax output depending on the application. The product works in conjunction with MuxLabs standard CCTV Baluns (500000, 500009, 500022 and 500023).

Caractéristiques
  • Auto Gain Control (AGC) on each port
  • Up to 4,500 feet (1066m) via Cat 5 UTP
  • Supports NTSC, PAL and SECAM
  • Ground Loop Isolation up to +/-50V
  • Fuse protection
  • LEDs for power and video sync
  • Requires 24 V AC (included)
  • 1 year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires