Select Country and Language Canada / French
Changer de pays
500142 | MUXLAB INC

MUXLAB INC | 500142 | ACTIVE VGA BALUN II RECEIVER ONLY (DISPLAY) NO PSU W/ 500150

  • Réf. fabricant 500142
  • PART #394258
Description

The Active VGA Balun II Kit allows VGA or component video to be transmitted via cost-efficient unshielded copper twisted cable in a point-to-point configuration. The product supports remote power pass-thru and is DDC compliant with all "plug-and-play" laptops, PCs and displays. The product supports up to 1920 x 1440 pixels and 1080p resolution and features manual gain adjustment and local monitor output for added versatility. Applications include; Digital signage, residential, boardroom, classroom, medical imaging video systems. The 500140 includes one (1) transitter, one (1) receiver and two (2) power supplies. The 500142 includes one (1) receiver. The 500144 is a power supply for the 500142 if extended distance beyond 150 ft is required.

Caractéristiques
  • Up to 600 ft (180m) via Cat5e/6 @ 1920 x 1440
  • Up to 600 ft (180m) via Cat5e/6 @ 1080p
  • Remote power pass-thru up to 150 ft (46m)
  • DDC1/DDC2 (Plug-and-Play) Compliant
  • Manual gain compensation
  • Local monitor output
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires