Select Country and Language Canada / French
Changer de pays
500145 | MUXLAB INC

MUXLAB INC | 500145 | ACTIVE VGA BALUN KIT

  • Réf. fabricant 500145
  • PART #420945
Description

The Active VGA/Audio Balun Kit (500145) allows VGA and stereo or digital audio to be transmitted via cost-efficient unshielded copper twisted cable in a point-to-point configuration. The product also supports RS232, is DDC compliant and works in conjunction with MuxLabs IR-Emitter (500998) and IR Sensor (500999) to support IR source control. Tx and Rx also sold separately. The product supports up to 1920 x 1200 resolution and features manual brightness, sharpness and skew adjustments. Applications include; Digital signage, residential, boardroom, classroom, medical imaging video systems.

Caractéristiques
  • Up to 600 ft (180m) via Cat5e/6 @ 1920 x 1200
  • Supports analog stereo or digital audio
  • Supports RS232 or IR control
  • DDC1/DDC2 (Plug-and-Play) Compliant
  • Brightness, sharpness and skew adjustments
  • Local VGA/Audio monitor output
  • Ground loop isolation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires