Select Country and Language Canada / French
Changer de pays
500160 | MUXLAB INC

MUXLAB INC | 500160 | VGA 4X1 SWITCHER, 110 V

  • Réf. fabricant 500160
  • PART #420947
Type: VIDEO BALUN
Description

The VGA 4x1 Switcher allows up to four (4) VGA (RGBHV) sources to be switched to one (1) display via Cat5e/6 cable for more cost-efficient cabling. The switcher works in conjunction with the Active VGA Balun II (500140) and Active VGA Balun II Transmit ter (500141). At least one (1) 500140 is required to support one (1) source and one (1) display. Up to three (3) additional 500141 may be added to support up to three (3) additional sources. Applications include; Digital signage, boardroom systems, mul ti-room systems, classroom training, retail systems, electronic billboards, electronic signs, video, kiosks, point-of-sale displays, in-store video.

This part has been discontinued by supplier.

Caractéristiques
  • Auto and Manual switching modes
  • Control via: manual, IR, RS232 and USB
  • Plug and Play - DDC Compliant
  • Remote power up to 150 ft (46 m)
  • Modular RJ45 on input and output
  • Supports up to 1920 x 1440, 1080p
  • Includes GUI software and IR remote
  • Works in conjunction with 500140/141/142
  • May be cascaded with VGA 1x4 Hub (500150)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires