Select Country and Language Canada / French
Changer de pays
500200 | MUXLAB INC

MUXLAB INC | 500200 | VIDEOEASE AUDIO-VIDEO HUB 110V (N.AM)

  • Réf. fabricant 500200
  • PART #275882
Description

The VideoEase Audio-Video Distribution Hub allows up to two (2) baseband composite or one (1) S-video signals and up to two (2) audio signals to be distributed to up to eight (8) destinations via twisted pair (UTP) cable for more cost-effective and versatile cabling. When used in conjunction with MuxLab's VideoEase baluns, the Audio-Video Hub provides a smart, fast and cost-effective means of connecting multiple displays to a single source. Ideal for classrooms, lecture halls, auditoriums, retail kiosks, video information displays, on-line advertising, tradeshows, hotel and convention centers, airline information systems.

Caractéristiques
  • Can distribute audio-video to eight (8) displays
  • Cascadable up to 64 displays via Looping Output
  • Composite video up to 2200 feet (670m) in color via Cat 5 twisted pair
  • S-Video up to 1000 feet (300m) in color via Cat 5 twisted pair
  • Supports up to 2 video and 2 audio channels
  • Pin-compatible with baluns 500000, 500009, 500001, 500012, 500016, 500017
  • Supports NTSC and PAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires