Select Country and Language Canada / French
Changer de pays
500252 | MUXLAB INC

MUXLAB INC | 500252 | 16-PORT COMPONENT VIDEO HUB &1 DIGITAL AUDIO UP TO 16 LOCS350FT (106M)

  • Réf. fabricant 500252
  • PART #341103
Distance Ft: 100-1500 FEET
Format: VIDEO
Mount: RACK MOUNT
Number of Channels: 16
Path: 1 WAY
Product Type: VIDEO UTP ACCESSORY
Signal Format: ANALOG
Signal Type: COLOR
Style: PASSIVE
Description

The VideoEase Component Video Hub allows one (1) full component video (YPbPr/RGB) source and one (1) digital or analog audio video source to be distributed up to eight (8) or sixteen (16) destinations depending on the model for more cost-efficient cabling. The 500250 supports up to eight (8) ports. The 500252 supports up to sixteen (16) ports. Applications include; digital signage, boardroom systems, multi-room systems, classroom training, retail systems.

Caractéristiques
  • Modular RJ45 on input and output
  • Cascadable to up to levels.
  • Supports 480i/p up to 1,000 ft (305m) via Cat5
  • Supports 720p/1080i/p up to 500 ft (152m) via Cat 5
  • Supports digital or combined L/R analog audio channel on fourth twisted pair
  • Integrates seamlessly with MuxLab VideoEase baluns.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires