Select Country and Language Canada / French
Changer de pays
500303 | MUXLAB INC

MUXLAB INC | 500303 | CATV 16-PORT HUB (RACKMOUNT)

  • Réf. fabricant 500303
  • PART #366595
Type: VIDEO BALUN
Description

The VideoEase CATV Hub allows a terrestrial broadband RF video signal to be distributed to multiple RF receivers via Cat5 unshielded twisted pair cable. The CATV Hub is available in two (2) configurations; Eight (8) ports: 500300/500301 and sixteen (16) ports: 500303/500304. The CATV Hub works in conjunction with MuxLab's passive CATV Balun (500302) and other RF video equipment for a more complete cabling solution. The CATV Hub has a 900 MHz bandwidth and supports broadband video, broadband Internet and Digital Cable. The product features built-in gain amplification and port buffering and may be used in conjunction with standard RF distribution equipment for larger installations. Applications include; residential, apartment, condominiums, hotels, offices, schools, hospitals, trading floors.

Caractéristiques
  • 900 MHz bandwidth
  • Built-in RF amplfier
  • Bi-directional transmission
  • Works with other standard RF video equipment
  • Compact design
  • Centralised cabling for greater control
  • Cost savings - eliminate costly coaxial cable
  • Quicker moves, adds and changes
  • Neater wiring
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires