Select Country and Language Canada / French
Changer de pays
500407 | MUXLAB INC

MUXLAB INC | 500407 | HDMI IR / RECEIVER

  • Réf. fabricant 500407
  • PART #423714
Description

The HDMI IR/Extender Kit (500405) allows HDMI equipment to be connected up to 300 ft (91m) via two (2) Cat5e/6 unshielded twisted pair cables in a point-to-point configuration at 1080i resolution. The product also supports 1080p Deep Color up to 150 ft (46m) via two (2) Cat6 cables. The kit includes one (1) transmitter, one (1) receiver, one (1) IR Emitter, one (1) IR Sensor and two (2) power supplies. The transmitter (500406) and receiver (500407) are also sold separately. Replacement IR-Emitter (5 00998) and IR Sensor (500999) may be ordered.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Up to 150 ft (46m) @ 1080p Deep Color via Cat6
  • Up to 300 ft (91m) @ 1080i via Cat5e/6
  • Connect via two (2) Cat5e/6 cables
  • Includes IR Emitter and IR Sensor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires