Select Country and Language Canada / French
Changer de pays
5005VGGNN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 5005VGGNN | NFC Mobile, Virtual Credential, COMPOSITE ICLASS SEOS CONTACTLESS SMART CARD 16 KB MEMORY, ER PROG., F-GLOSS, B-GLOSS, NO ICLASS #, NO SLOT

  • Réf. fabricant 5005VGGNN
  • PART #574331
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 13.56 MHZ
Memory: 16K BITS
Product Type: CLAMSHELL CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Versatile strong authentication - the solution of choice for companies looking for state-of-the-art access control and multi-application smart cards
  • Increased interoperability - part of the iCLASS SE platform, the open and standards-based solution supports future technologies and can store data for multiple applications that are independently protected (as part of a firewalled architecture)
  • Effective risk mitigation - provides protection against attacks and timely remediation
  • Greater return on investment (ROI) - programmable cards are based on a reliable platform
  • Comprehensive support, out-of-the-box support enables customers to seamlessly create and manage secure identities during the life span of the card
  • AES-128 bits cryptographic algorithms for data protection
  • Mutual authentication protocol with generation of diversified session key to protect each card session (using secure messaging)
  • Secure data storage with flexible data model (file system based) using a firewalled architecture for data separation between applications
  • Contactless unique identifier: 4 Bytes (random value)
  • Generic command set based on ISO/IEC 7816-4
  • Hardware chip integrating co-processor with high performance for cryptographic calculations with symmetric keys
  • One time password generation using standards-based solution
  • Card customization available: magnetic stripe, custom text or graphics (requires minimum quantity)
  • Programmable with one or several Secure Identity Objects (SIOs) for each application
  • High resistance to common attacks (man in the middle, replay attacks and others)
  • Available with anti-counterfeiting features such as holograms, holographic foil, OVI (Optical Variable Ink)
  • iCLASS Seos with 8K processor card for standard applications or with extended 16K memory for demanding applications
  • Leverages SIO data model and security
  • Fully supported by iCLASS SE and multiCLASS SE readers that can process SIO-enabled data formats. Only supported by iCLASS SE readers with firmware Revision E or later
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires