Select Country and Language Canada / French
Changer de pays
500900 | MUXLAB INC

MUXLAB INC | 500900 | RACKMOUNT BALUN CHASSIS ALLOWSSQUARE BALUNS TO BE INSTALLED IN 19" RACK MOUNT

  • Réf. fabricant 500900
  • PART #349055
Amplified: NO
Description

The Rackmount Balun Chassis 16 is designed as a head-end cable management solution to allow any combination of MuxLab square baluns to be installed in a 19" relay rack. Head-end AV equipment such as DVD players, video servers
and sat boxes may be installed in a local wiring closet and connected to the Cat5 structured cabling system via a wide array of MuxLab balun solutions. The panel is custom-tailored to allow any combination of up to sixteen (16) MuxLab baluns to be installed. The baluns may be installed with the RJ45 either front or rear facing depending on where the Cat5 cabling will enter or exit the system. At the display end, the appropriate MuxLab baluns are installed at the display to support a fully Cat5 cabling solution.
Each balun snaps into place and is held firmly by a spring latching mechanism. The one-piece design makes the product easy to install and
maintain. There are no parts to lose or replace.

Caractéristiques
  • Supports up to sixteen (16) baluns
  • Baluns install front or rear-facing
  • Space efficient - 2U height
  • Latching mechanism for secure installation
  • Snap-in design for ease of installation
  • Includes four (4) rackmount screws and washers
  • Slot number silkscreen on front and rear.
  • One-piece design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires