Select Country and Language Canada / French
Changer de pays
500910 | MUXLAB INC

MUXLAB INC | 500910 | WALL MOUNT BALUN FIXTURE

  • Réf. fabricant 500910
  • PART #368149
Color: BLACK
Gang: 1
Loaded: NO
Number of Ports: 1
Description

The Wall Mount Balun Fixture (500910) allows any MuxLab square balun to be installed behind a DecoraR compatible wall plate for custom AV installation. The baluns may be installed with the RJ45 either front or rear facing depending on where the Cat5 cabling will enter or exit the system. At the head end, the appropriate MuxLab baluns are installed near the equipment to support a fully Cat5 cabling solution. Each balun snaps into place and is held firmly by a spring latching mechanism. The one-piece design makes the product easy to install and maintain. There are no parts to lose or replace.

Caractéristiques
  • Decora compatible
  • One-piece design
  • Latching mechanism holds balun securely
  • Baluns install forward or rear-facing
  • Includes two (2) built-in self-tapping screws
  • Snap-off mounting tabs
  • Attaches to standard junction boxes and mud rings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires