Select Country and Language Canada / French
Changer de pays
500915 | MUXLAB INC

MUXLAB INC | 500915 | SURFACE MOUNT BALUN PLATE

  • Réf. fabricant 500915
  • PART #368152
Color: BLACK
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

The Surface Mount Balun Plate (500915) allows any MuxLab square balun to be installed on a wall or furniture surface for a more permanent and secure installation. Head-end AV equipment such as DVD players, video servers and sat boxes may be installed in a local wiring closet and connected to the Cat5 structured cabling system via a wide array of MuxLab balun solutions.
The 500915 fully covers the balun and allows the pin configuration to be displayed for ease of reference. Mounting ears are positioned to allow
multiple fixtures to be installed next to each other. The 500915 comes with two (2) mounting screws and plastic anchors for drywall (gyproc)
installation.

Caractéristiques
  • One-piece design
  • May be mounted close to each other
  • Includes two (2) mounting screws and anchors
  • Balun sold separately
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires