Select Country and Language Canada / French
Changer de pays

GREENLEE | 501 | Tracker 11-Cable Locator (501)

  • Réf. fabricant 501
  • PART #105450
Vendor No.: 501

Automatic Shut Off : 90 MINT Transmitter And Receiver; Battery Life : Transmitter - 30 HR Nominal; Receiver - 10 HR Nominal; Construction : Transmitter/Receiver-PowderCoated Aluminum; Case-V ACuum Formed Polyethylene; Dimensions : 33.50 IN X 8.250 IN X 3.750 IN; Power Requirement : Transmitter - (8) AA batteries; Receiver - (1) 9V battery; Replacement Part : 501T Transmitter, 501R Receiver, IC1 Inductive Clamp, CS16 Transmitter Cord Set, 500CA Case with Antenna; Transmitter Frequency : 447.5 K Hz; T ransmitter Power : 40 Vp-p (140 MILW) Maximum; Voltage Protection : 240V AC/500 V DC; Weight : 6.700 LB

  • Traces the path and determines the depth of wires and metallic pipes on active or dead systems without having to deactivate the system
  • Lightweight receiver provides audible and visual indications of signal strength
  • Transmitter output and receiver sensitivity are fully adjustable for maximum accuracy
  • Transmitter offers three methods of connection: direct, inductive coupler and inductive antenna
  • Includes transmitter assembly, receiver assembly, inductive coupler (clamp), built-in inductive antenna, two 8' (2.4m) test leads with heavy-dutyalligator clips and durable polyethylene case
  • High frequency transmitterprovides range up to 4,000' (1,219 m) and depths up to 7' (2 m)
  • Receiver is 32 IN long (813 mm)
  • Battery operated (eight AAand one 9V battery is included)
  • Molded carrying case included10~ 1-year limited warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires