Select Country and Language Canada / French
Changer de pays
50120-715 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 50120-715 | Quadra Rack; 19"W x 8'H x 29"D; Black; 51 RMU; No. of Posts - 4; Top Angle

  • Réf. fabricant 50120-715
  • PART #249554
Color: BLACK
Height: 8'
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Rack Units: 51U
Seismic Rating: NO
Type: FOUR-POST
Description

Cost-effective solution for supporting rack-mount network equipment. The QuadraRack 4-Post Frame offers the strength and stability of a cabinet in an open mounting system, providing easy access for simplified installation and cabling along with unrestricted air flow for improved cooling and heat dissipation.

Caractéristiques
  • Stability and strength of an enclosure in a open mounting system
  • Provides easy access to equipment and cabling
  • Quick assembly with one-piece top and bottom pan sets
  • Easy to bay together to create multi-frame configurations
  • Use with any CPI cabling section to manage cables
  • Equipment mounting locations are marked and numbered on the mounting channel
  • Threaded mounting holes speed installation of rack-mount equipment and shelving
  • Support large equipment on heavy-duty four-post fixed and sliding shelves
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires