Select Country and Language Canada / French
Changer de pays
5013-161 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5013-161 | T90A16 White LED Illuminator. Fixed Angle 50 Degrees. Range 13 Meters

  • Réf. fabricant 5013-161 | T90A16
  • PART #390871
Focal Length: FIXED
Mounting Type: SURFACE
Type: POWER SUPPLY
Description

AXIS T90A Illuminators is a series of high performance white and infra-red LED illuminators with class leading performance, long life and ultra low maintenance. They incorporate the very latest surface mount LEDs allowing excellent night-time video sur veillance with outstanding reliability.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Adaptive Illumination
  • Suitable for both fixed and PTZ dome network cameras
  • Energy saving
  • Long life
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires