Select Country and Language Canada / French
Changer de pays
5013-421 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5013-421 | 850 nm Semi-Covert IR LED Illuminator for Use with The Day/Night Network Cameras. Adjustable Angle Between 30 to 60 Degrees. Range 160 Meters in 30 Degrees and 106 Meters in 60 Degrees

  • Réf. fabricant 5013-421 | T90A42
  • PART #408199
Mounting Type: SURFACE
Type: IR ILLUMINATOR
Description

AXIS T90A Illuminators is a series of high performance white and infra-red LED illuminators with class leading performance, long life and ultra low maintenance. They incorporate the very latest surface mount LEDs allowing excellent night-time video sur veillance with outstanding reliability.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Adaptive Illumination
  • Suitable for both fixed and PTZ dome network cameras
  • Energy saving
  • Long life
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires