Select Country and Language Canada / French
Changer de pays
5013-611 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5013-611 | T90A61 Mounting Bracket for One T90A Illuminator

  • Réf. fabricant 5013-611 | T90A61
  • PART #419674
Type: MOUNT
Description

Designed to mount AXIS T90A Illuminators (normally 1 unit) to a Top Mount Pan/Tilt (PTZ) motor. The bracket should be fitted between camera housing and PTZ motor. Mounting holes provided to match with most industry standard PTZ units.

Must be a reseller to purchase this product