Select Country and Language Canada / French
Changer de pays
5015-101 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5015-101 | T92A10 Housing, Outdoor, IP66-rated

  • Réf. fabricant 5015-101 | T92A10
  • PART #376900
Environment Type: OUTDOOR
Focal Length: FIXED
Mounting Type: WALL
Type: HOUSING
Voltage/Current Type: 12 VDC
Description

Outdoor IP66 rated housing for AXIS 210/210A, 211/211A/211M/211W, 221/223M, Q1755 and P13 Series. Made of die-cast aluminum, the sunshield of ABS material. Includes UL certified 110V AC power supply, heater and wall bracket with internal cable channel. Built in 12V DC camera power supply

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Indoor and outdoor installation
  • Easy installation
  • Aluminum casing
  • IP66-rated protection
  • Sunshield included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires