Select Country and Language Canada / French
Changer de pays
5015-204 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5015-204 | T92A20 Housing, Outdoor High PoE Powered IP66 rated

  • Réf. fabricant 5015-204 | T92A20
  • PART #393026
Environment Type: OUTDOOR
Focal Length: FIXED
Mounting Type: WALL
Type: HOUSING
Description

Outdoor High PoE powered IP66 rated housing for AXIS 210/210A, 211/211A/211M/211W, 221/223M, Q1755 and P13 Series. Made of die-cast aluminum, the sunshield of ABS material. Also includes heater, wall bracket with internal cable channel and AXIS T8121 s ingle port High PoE midspan.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High Power over
  • Ethernet
  • Indoor and outdoor installation
  • Easy installation
  • Aluminum casing
  • IP66-rated protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires