Select Country and Language Canada / French
Changer de pays
5020-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5020-001 | T8310 Modular Control Board for Professional Camera and Video Management

  • Réf. fabricant 5020-001 | T8310
  • PART #416408
Type: PTZ CONTROL
Description

AXIS T8310 Control Board is a modular system comprising of: AXIS T8311 Joystick, which gives accurate control of Axis PTZ network cameras; AXIS T8312 Keypad, used for navigating between workspaces, cameras, views and PTZ presets; AXIS T8313 Jog Dial, used for navigating through recorded video. Each unit can be purchased and used either separately or together.

Must be a reseller to purchase this product

Caractéristiques
  • Modular system
  • Accurate control of PTZ cameras
  • Professional design
  • Durable quality
  • Easy to install