Select Country and Language Canada / French
Changer de pays
5023-036A-WXBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5023-036A-WXBK | Fiber Cable, 36 Fiber, OSP, Outdoor,TeraSPEED, 8.3/125, Armored, Gel Filled, Loose Tube, Arid-Core Construction

  • Réf. fabricant 5023-036A-WXBK | 760002303
  • PART #370-335-WXBK-36
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.46
Cable O.D. (mm): 11.7
Cable Type: LOOSE TUBE
Fiber Count: 36
Fiber Type: OS2 SINGLE-MODE
Max. Tensile Load Installation (lb.): 607
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 800
Min. Bend Radius Installation (cm): 23.4
Min. Bend Radius Installation (in.): 9.2
Min. Bend Radius Long Term (cm): 11.7
Min. Bend Radius Long Term (in.): 4.6
No. of Fibers: 24
Rodent Protected: NO
Self-Support: NO
Description

The CommScope TeraSPEED Loose Tube Metallic cable is armored with a corrugated polymer coated steel tape, and constructed with industry standard buffer tubes, stranded around a central strength member. The armor layer provides added crush protection and meets the Telcordia requirements for Superior Armored cable. The buffer tubes are compatible with standard hardware, cable routing and fan-out kits. The cable core is water blocked with dry water-blocking materials, making access and handling of individual tubes easier and craft-friendly. These cables are designed for point-to-point applications as well as mid-span access, and provide a high-level of protection for fiber installed in the outside plant environment.

Caractéristiques
  • TeraSPEED single-mode fiber is a dispersion unshifted fiber, which meets applicable requirements
  • Capable of supporting existing and legacy single-mode applications
  • Stranded Loose Tube Construction
  • Robust cable design
  • Complies with applicable standards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires