Select Country and Language Canada / French
Changer de pays

AXIS COMMUNICATIONS | 5025-281 | T8129 Power over Ethernet Extender

  • Réf. fabricant 5025-281 | T8129
  • PART #479250

Repeates the data signal and forward the PoE to the Camera - PoE+ Compliant, it is compatible with all cameras. No additional power supply is required. The maximum total distance between switch and camera depends on the power input and the power requir ed by the camera, but all cameras can be at least extended to 200 meter connection.

Must be a reseller to purchase this product