Select Country and Language Canada / French
Changer de pays
5027-421 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5027-421 | T8642 Single Device Unit of Ethernet Over Coax Adapter

  • Réf. fabricant 5027-421 | T8642
  • PART #479245
Type: ADAPTER
Description

Single Device unit of Ethernet over COAX adapter. The package contains one device unit..

Must be a reseller to purchase this product