Select Country and Language Canada / French
Changer de pays
5028-411 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5028-411 | T8641 Single Base Unit of Ethernet Over Coax Adapter

  • Réf. fabricant 5028-411 | T8641
  • PART #479244
Type: ADAPTER
Description

Single Base unit of Ethernet over COAX adapter. The package contains one base unit.

Must be a reseller to purchase this product