Select Country and Language Canada / French
Changer de pays
5029-034 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5029-034 | T8003 PS57 Power Supply for the AXIS T8640 Coax Over Ethernet Adapter

  • Réf. fabricant 5029-034 | T8003 PS57
  • PART #485556
Type: POWER SUPPLY
Voltage/Current Type: POE
Description

Power supply for the AXIS T8640 Coax Over Ethernet Adapter. If connected to the base end COAX adapter part, it powers up the connection, the device end unit and the PoE camera and thereby removes the need for a separate midspan. Can also be connected t o the device end, to secure enought power (max 30W) to the connected PoE camera (COAX cable quality/long distance).

Must be a reseller to purchase this product