Select Country and Language Canada / French
Changer de pays
5030 | ELECTRO-VOICE

ELECTRO-VOICE | 5030 | 30 W 25/70.7 V Transformer (30-, 15-, 10-, 2.5- and 1.25 W Taps)

  • Réf. fabricant 5030
  • PART #709103
Type: SIGNAL PROCESSOR
Description

The University Sound 5030 series line transformer is specially designed to match the variety of amplifier and speaker impedance encountered in many systems. In an installation where speakers and the amplifier are some distance apart, the 5030 series tr ansformer provides either a high-impedance line, or a 25 V/70 V constantvoltage line; both useful for maintaining higher efficiency and keeping power loss to a minimum. The 5030 transformer is capable of handling an extended frequency response such as encountered with high-output public address speakers. Highest-grade audio "A" annealed or oriented cores are used. Insulation and windings are completely varnished and vacuum impregnated. Power rating of the 5030 is 30 watts. The 5030 transformer is al so designed to mount inside the MM2TC paging projector or 7110XC driver housings when constant voltage operation is needed for these products.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires