Select Country and Language Canada / French
Changer de pays
508S | GREENLEE

GREENLEE | 508S | Wire Finder

  • Réf. fabricant 508S
  • PART #203701
Type: CABLE FAULT LOCATORS
Description

Battery Life : Transmitter - 35 HR Nominal; Receiver - 20 HR Nominal; Construction : Transmitter/Receiver- High Impact ABS Plastic; Case-V ACuum Formed Polyethylene; Dimensions : 9.500 X 8.000 IN X 3.000 IN; Power Requirement : (1) 9V each (Transmitter And Receiver, Included); Replacement Part : 508ST Transmitter, 508SR Receiver, CS14 Alligator Clip Cordset, CS15 AC Outlet Cord set; Transmitter Frequency : 447.5 K Hz; Transmitter Power : 9 Vp-p (11 MILW); Voltage Protection : 240V AC/500 V DC; Weigh t : 2.600 LB

Caractéristiques
  • Traces energized or de-energized wires in walls and drop ceilings
  • Provides reliable results on buried cables to depths of 3' (1 m) and lengths up to 1000' (308 m)
  • Determines the approximatedepth of the wire before digging
  • Compact design
  • Easy-to-understand operations
  • Fully adjustable transmitter and receiver for accurate locating
  • Quick change test leads for use in any industry, even international power outlets
  • Voltage protection to allow use on live AC circuits
  • Automatic shut-off to prevent accidental battery discharge10~ Housed in a durable, molded carrying case with a quick reference operation guide on the inside of the lid11~ Battery-operated: (2) 9V batteries included12~ 1-year limited warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires