Select Country and Language Canada / French
Changer de pays
51-240-31 | SUPERIOR ESSEX

SUPERIOR ESSEX | 51-240-31 | Outdoor Residential Copper Cable, 4 Pair, 24 AWG, Caregory 5e, Riser Rated, Grey Jacket, 1000 FT. Pop Box

  • Réf. fabricant 51-240-31
  • PART #CMX-00424SUP-5E-09
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Superior Essex Category 5e CMR/CMX Outdoor Cable is designed for residential indoor/outdoor LAN applications. CAT 5e compliance ensures this cable will support 1000BASE-T Gigabit Ethernet. This cable easily surpasses the Grade 2 requirements specified in the ANSI/TIA/EIA-570-B Residential Telecommunications Standard. The CAT 5e CMR/CMX Outdoor cable is resistant to cracking after long-term UV exposure, making it ideal for installation runs that require the cable to be exposed to the elements. This cable is listed as compliant to the 300 hour weatherometer test and -20C cold bend test.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires