Select Country and Language Canada / French
Changer de pays
51-478-35 | SUPERIOR ESSEX

SUPERIOR ESSEX | 51-478-35 | Riser Copper Cable, Power Sum, 25 Pair, 24 AWG, Category 5E, PO/FRPVC, Grey Jacket, 1,000 FT. Reel

  • Réf. fabricant 51-478-35
  • PART #CM-02524SUP-5E-09
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Family: POWERSUM
Fire Rating: RISER
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

25-Pair Power Sum Category 5e UTP cables are designed to provide support for both backbone and horizontal applications. These applications include inter-closet backbone links, equipment cabling between cross-connect and hub equipment and zone distribution horizontal cabling between wiring closets and multiple work area transition points. The cable is available in CMP and CMR ratings and is UL verified to meet all requirements of ANSI/TIA-568-C.2.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires