Select Country and Language Canada / French
Changer de pays
51018377 | WAGO CORPORATION

WAGO CORPORATION | 51018377 | DIN rail mount switched controlled outlet box, 120 V, 15A rated current with MCS connector, 28 - 12 AWG, 35 mm

  • Réf. fabricant 51018377
  • PART #415900
Rating: IP20
Type: WIRING DEVICES
Description

The WAGO CPO Series of DIN rail mount Convenient Power Outlets provides a convenient power source in the control cabinet, for laptops, solder irons, electrical screwdrivers, test equipment, lighting, etc. The CPO Series significantly reduces time, cost and frustration compared to the manual assembly of outlet boxes.

Caractéristiques
  • Power input terminal blocks with CAGE CLAMP connection technology for fast, easy and maintenance-free wiring
  • Built-in test point for easy troubleshooting
  • Power input terminal block is pre-marked for safe wiring
  • Compact design takes up less space
  • Complete family of solutions to choose from
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires