Select Country and Language Canada / French
Changer de pays
5102-18 | KLEIN

KLEIN | 5102-18 | 18 in. Canvas Tool Bag

  • Réf. fabricant 5102-18
  • PART #006916
Type: BAGS, BUCKETS & HOLDERS
Vendor No.: 5102-18
Description

For professionals looking for a lifetime of dependability in a 100% US sourced and manufactured product, this 18 In. canvas tool bag by Klein Tools is backed by our lifetime guarantee of quality and reliability. Featuring heavy duty #8 natural canvas and rivet reinforced for durability.

Caractéristiques
  • Heavy-duty No. 8 natural canvas.
  • Rivet-reinforced for durability.
  • Steel-frame mouth with hinge for rugged use.
  • Stitched and riveted leather handles for comfort and strength.
  • Two retaining straps with buckles provide secure closure.
  • Non-scratch studs on base protect against wear.
Spécifications
  • Height/Depth: 14"
  • Width: 6"
  • Weight (lbs.): 2.84
  • Length: 18"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires