Select Country and Language Canada / French
Changer de pays
511-1 | EDWARDS SIGNALING

EDWARDS SIGNALING | 511-1 | Wall Box for 4" Bells, for 340 and 435 Series

  • Réf. fabricant 511-1 | 79301600609
  • PART #522864
Type: PILOT DEVICE
Description

Edwards 340 Series are vibrating bells that produce a long, continuous ringing sound. The striker continues to strike the gong in rapid-fire as long as current is applied.

Caractéristiques
  • 4", 6" and 10" gong sizes in AC versions
  • 4", 6", 8" and 10" gong sizes in DC versions
  • Completely assembled with all hardware supplied
  • Die cast housing
  • Corrosion resistant heat flowed epoxy finish
  • Mounts directly on surface or electrical box
  • Optional flush mount grille and wall box available separately
  • Full cast grids available for 4" bells
  • Self-compensating solenoid plunger
  • FM approved (AC Bells only)
Applications

Specified for timing, scheduling, paging and general alarm applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires