Select Country and Language Canada / French
Changer de pays
5116RG1MNM | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 5116RG1MNM | Access Control, Credentials, COMPOSITE ICLASS SEOS PROX EMBEDDABLE CONTACTLESS SMART CARD 8K, PROG. ICLASS/PROX, F-GLOSS, B-GLOSS, MATCH. ICLASS #, NO SLOT, MATCH. PROX #, LAM

  • Réf. fabricant 5116RG1MNM
  • PART #574368
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: MULTIPLE FORMATS
Frequency: 13.56 MHZ
Memory: 8K BITS
Product Type: CLAMSHELL CARD
Read Format: MULTI-TECHNOLOGY
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Data confidentiality and strong authentication - state-of-the-art cryptography provides mutual authentication and data encryption to protect communication
  • Enhanced privacy - communicates no traceable identifiers during card sessions to prevent card data from being divulged or cloned by unauthorized parties
  • Increased interoperability - standards-based solution supports future technologies, portability to smartphones and other media
  • Technology independent security - provides multi-layered security with support for multiple Secure Identity Objects(TM) (SIOs) for protection of each application's identity
  • Radio frequency proximity support - includes read/write identification using 125 kHz contactless technology for support in existing deployments
  • Large memory for demanding applications
  • High performance microprocessor
  • Mutual authentication protocol with either AES128/DES3 based on diversified session key to protect each card session
  • Leverages secure identity objects (SIO) data model and security: programmable with one or several SIOs for each application
  • High resistance to common attacks (man in the middle, replay attacks and others)
  • Support other technologies, including Prox for simple migration
  • Interoperable with iCLASS SE Readers that can process SIO-enabled data formats
  • Standards-based solution maximizes interoperability with third-party applications, including PACS readers
  • Options: card customization, including magnetic stripe, custom artwork, text, or graphics: requires minimum quantity. Available with anti-counterfeiting features such as holograms, holographic foil, and Optical Variable Ink (OVI)
Spécifications
  • Embeddable Card
  • Base Model: 511 Composite 40% Polyester/PVC
  • iCLASS Memory Size and Allocation: 8K Bytes
  • Secure Identity Object Programming: Both Interfaces Programmed - iCLASS Seos With Security Identity Object (SIO), Prox Programmed With HID Format
  • Front Packaging: Plain White With Gloss Finish
  • Back Packaging: Plain White With Gloss Finish With Magnetic Stripe
  • 13.56 MHz iCLASS Card Numbering: Sequential Matching Internal/External (Inkjetted)
  • Slot Punch: No Slot Punch
  • 125 kHz Card Numbering: Sequential Matching Internal/External (Inkjetted)
  • Operating Frequency: 13.56 MHz With ISO/IEC 14443 Type A as Well as 125 kHz
  • Maximum Read Range: 3 - 4 Inch, Depending On Reader, For Seos; 2.5 - 8 Inch For Proximity
  • Construction: Composite With 60% PET/40% PVC
  • Operating Temperature: -40 to 158 deg F (-40 to 70 deg C)
  • Seos Memory Size: Flexible Memory Allocation - 16K Available Space
  • Seos Privacy Mode: Privacy-Preserving Mode With Encryption Of Device Identifiers
  • Seos Secure Messaging: EN 14890-1 Using AES Or DES3
  • Seos Mutual Authentication Mechanism: Based On ISO/IEC 24727-3 2008 With NIST SP800-56A (For Session Key Derivation)
  • Seos Write Endurance: 500,000 Cycles Min
  • Seos Data Retention: 20 Years Min
  • HID Proximity: Yes, Support For HID Prox, Indala, EM Proximity
  • Contact Smart Chip Embeddable: Yes
  • Printable: Yes, White/White Card. Usable With Direct Imaging and Thermal Transfer Printers From HID and Other Suppliers. Exclusion Areas May Apply
  • Secure Identity Services: Customized Cards Are Available Through HID Identity On Demand
  • Visual Security Options: Hologram, Anti-Counterfeiting, Holographic Foil
  • Additional Security Options: Corporate 1000, Secure Identity Object (SIO) Programming With SE-Elite
  • Dimensions: 2.127 Inch x 3.375 Inch x 0.033 Inch (5.40 cm x 8.57 cm x 0.084 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires