Select Country and Language Canada / French
Changer de pays
512A | ERICO

ERICO | 512A | Adjustable T-Grid Box Hanger

  • Réf. fabricant 512A
  • PART #307427
  • Snaps easily onto T-Grid
  • Supports from acoustical tee bar as well as main structure with the use of a drop wire
  • Dual height feature permits 1-1/2" deep electrical box to be mounted flush with tile or off-set 3/4" for plaster ring
  • Hanger comes complete with box mounting clip and 1/4-20 screw
  • Box mounting clip can be purchased separately when more than one box is required
  • Adjustable height allowing installation of double deep boxes, speaker cases and emergency light fixtures above acoustical tee
  • Not to exceed static load without independent wire support to CHB.
  • Not permitted for paddle fans.
  • Material: Steel
  • Finish: CADDY ARMOUR
  • Height (") ~ : 8"
  • Static Load (lb): 20 lb
  • T-Grid Span ("): 24"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires