Select Country and Language Canada / French
Changer de pays
5136100 | GENERAL CABLE

GENERAL CABLE | 5136100 | 24-4P UTP-CM Solid Bare Copper CAT 5E OUTDOOR RATED, NO ARMOR BLACK

  • Réf. fabricant 5136100
  • PART #CM-00424GEN-5E-OSP
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

GenSpeed 5000 Category 5e Outside Plant Cable, Standards-Compliant

Caractéristiques
  • Features: And Benefits
  • Protects against environmental
  • elements that can cause electrical
  • performance failures
  • TRU-Mark print legend contains footage markings from 1000' to 0'
  • Prevents moisture migration
  • Made in U.S.A.
  • Applications:
  • Armored: aerial, duct and buried installations
  • Non-armored design is recommended for duct installation
  • 1000 BASE-T (Gigabit Ethernet)
  • 52/155 Mbps ATM
  • 100/10 BASE-T (IEEE 802.3)
  • Voice/T1
Spécifications
  • Conductors: 24 AWG solid bare annealed copper
  • Insulation: Polyolefin
  • Color Code: Pair 1: Blue-White/Blue; Pair 2: Orange-White/Orange; Pair 3: Green-White/Green; Pair 4: Brown-White/Brown
  • Optional Armor: Aluminum applied helically (inner jacket is used with this construction); Armor diameter 12 mm
  • Flooding Compound: Waterproof gel
  • Jacket: UV- and Abrasion-Resistant Polyethylene
Infos techniques et normes

Standard Compliances
ANSI/TIA 568-C.2
ISO 11801 (Category 5e)
ANSI/ICEA S-90-661 (Category 5e)
Telcordia (Bellcore) Specification
GR-421-CORE Water Penetration
Requirements
NEMA WC63.1 (Category 5e)
RoHS Compliant Directive 2002/95/EC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires