Select Country and Language Canada / French
Changer de pays
5150-W | INTERLOGIX

INTERLOGIX | 5150-W | Shock Sensor, 2-wire, White

  • Réf. fabricant 5150-W
  • PART #319323
Description

The 5150 series sensors are ideal for retrofit installations where 2-wire protection is most practical. The sensors are low-profile glassbreak sensors that adhere directly to the glass and act as a visual deterrent for areas up to 10 feet (3 m). Advanced piezo technology powers the sensors, so no power is needed from the loop. The piezo generates its own electricity when it bends as the glass breaks. Because the transducer must bend for the sensor to go into alarm, false alarms are nearly eliminated. Reliable range verification testing allows the user to confirm the sensor's perimeter detection.

Must be a reseller to purchase this product

Caractéristiques
  • Low profile design
  • Up to 10' (3m) range on a single pane of glass
  • Easy to use, field-proven 3M adhesive mounting
  • Detects all types of glass without adjustment
  • Ideal for 24-hour loop protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires