Select Country and Language Canada / French
Changer de pays
5151 | SYSTEM SENSOR

SYSTEM SENSOR | 5151 | Heat Detector, Fixed/Rate of Rise, Plug-in

  • Réf. fabricant 5151
  • PART #674103
Description

The 5151 thermal detector meets the needs for applications where rapid response is vital and rapid temperature increases would only be caused by a fire emergency.

The detector initiates an alarm in response to both rapid rate-of-rise conditions (increases in excess of 15ºF per minute) and fixed heat (135ºF). This enables the heat detector to communicate an alarm to the central control panel prior to reaching its fixed set point for high rates of rise, providing a timely response to both rapid and slow temperature increases.

Must be a reseller to purchase this product.

Caractéristiques
  • Low standby current
  • Compatible with 400 Series product
  • Two visible LEDs "blink" in standby and provide a 360º field viewing angle
  • Detector head plugs easily into base
  • Built-in test switch
  • Wide variety of mounting bases with built-in shorting spring
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires