Select Country and Language Canada / French
Changer de pays

INTERLOGIX | 515PS1 | Internal Redundant Power Supply for 515R1

  • Réf. fabricant 515PS1
  • PART #357799
Environment Type: INDOOR
Mounting Type: CHASSIS
Voltage/Current Type: 100 VAC

The 515PS1 Internal Rack Power Supply is designed to provide power to a full 517R1 Card Cage Rack. The unit provides a single 13.5 V DC output operating at 6 amps. The power supply accepts an AC input voltage from 100 to 240V AC, 60/50 Hz. A second pow er supply can be installed in the 515R1 Rack to provide redundancy.

Must be a reseller to purchase this product

  • 110 to 240 V AC, 60/50 Hz input
  • 13.5 V DC output at 6 amps (Power Factor 48)
  • Supplied with 515R1 Card Cage Rack
  • Can be provided as redundant supply with automatic switchover
  • Fiber fail and power fail alarms
  • Front panel indicator and MUTE switch
  • Drytact or 14 V DC alarm output
  • AC power cord supplied
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires