Select Country and Language Canada / French
Changer de pays
517R1 | INTERNATIONAL FIBER SYSTEMS

INTERNATIONAL FIBER SYSTEMS | 517R1 | Hi-Density Card Cage, 17 Slots

  • Réf. fabricant 517R1
  • PART #273627
Audio Support: NO
Capacity: 17 CHANNEL
Form Factor: BOX
PTZ Control: YES
Description

The compact 517R1 Card Cage Rack provides high-density racking for fiber-optic modules. It is designed to mount in standard 19-inch (483 mm) instrument racks and can accommodate the equivalent of 17 1-inch modules.

Must be a reseller to purchase this product

Caractéristiques
  • Card cage rack for EIA consoles
  • Permits local installation of rack card models
  • Mounts in standard 19-inch instrument racks
  • Accommodates up to 17 1-inch cards
  • Powered by 517EPS1 External Power Supply (not included)
  • Accommodates redundant power supplies
  • Power supply equipped with fiber fail and alarm outputs
  • Units can be wall-mounted using optional brackets
  • Blank filler panels available for open slots
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires