Select Country and Language Canada / French
Changer de pays
5190 | KLEIN

KLEIN | 5190 | 10-Pocket Tool Pouch

  • Réf. fabricant 5190
  • PART #007304

Favored by many telephone installers, this versatile tool pouch by Klein tools is proudly made in the USA featuring a lifetime guarantee of quality and reliability.

  • Leather construction.
  • Versatile pouch favored by many telephone installers.
  • Riveted throughout to assure long life.
  • Ten separate compartments with places for a wide variety of pliers, screwdrivers, and other tools.
  • Slotted-leather tape thong (allows easy removal of 1" I.D. tape rolls).
  • Belt Connection: slotted
  • Specialty Add-Ons: leather tape thong
  • Overall Size: 6" x 8-3/4"
  • Pockets: 10
  • Belt Width: 1-3/4"
  • Weight (lbs.): 0.75
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires