Select Country and Language Canada / French
Changer de pays
52015750 | LAPP GROUP

LAPP GROUP | 52015750 | Metallic Strain Relief Cable Glands; Liquid Tight, Metallic Strain Relief Cable Gland with PG Threads

  • Réf. fabricant 52015750
  • PART #52015750
Armored/Unarmored: FOR USE WITH UNARMORED CABLE
Cable O.D.: 0.433 TO 0.787"
Explosion Proof: NO
Description

SKINTOP MS/ MSR is a superior quality, liquid tight, metallic cable gland intended for applications where ruggedness and durability are required. These cable glands are suitable for a wide range of applications from manufacturing machinery to measureme nt and control equipment, including automation and robotics.

Caractéristiques
  • Suitable for use in areas with high demands on special mechanical and chemical stability
  • The heavy duty SKINTOP design provides great pullout strength and very reliable strain relief
  • Extended temperature range due to the nickel-plated brass body
  • Generus high quality neoprene bushing and perbunan o-ring provide a liquid tight and dust proof, hermetic seal
Spécifications
  • Thread: PG
  • Thread type: PG-21
  • Construction material: Nickel plated brass, Polyamide, CR
  • Clamping range: 0.433-0.709
  • IP rating: IP68, 5 Bar
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires