Select Country and Language Canada / French
Changer de pays

FLUKE NETWORKS | 52801RJ9 | TS52 PRO test set with ABN/PP and RJ11 plug

  • Réf. fabricant 52801RJ9 | 3327460
  • PART #392772
Speaker: YES
  • Display - Back lit LCD and glow-in-the-the dark keypad
  • DataSafe pro - superior high-impedance monitoring, lockout and override, making you completely safe in any mode
  • DropSafe - Passes 20 ft drop test
  • DSL/POTS fltering technology - Allows technicians to clip on a live DSL line to test POTS service without downing or disrupting data service
  • RainSafe - Designed for use in rain conditions
  • Five testing functions: data indication - warns when data is present, voltage indication - troubleshooting feature to identify potential line problems, current (mA) indication - verifies sufficient line current, caller-ID - verifies service is functional, DTMF digit grabbing - Isolate faulty customer premise equipment
  • Data lockout with data lockout override
  • 2-Way hands-free speakerphone: for true hands-free conversation
  • Line and battery powered: shares power from the telephone line and the 9 Volt internal battery, increasing the life of the battery
  • Replaceable heavy-duty braided cord and locking spring loaded belt clip
  • Low battery indication
  • Mute indication
  • Polarity indication
  • Tone and pulse dialing
  • Amplified speaker, Last number redial
  • Over voltage, current protection, high voltage lockout, Mute
  • PBX pause button, speed dialing, volume control levels, hearing aid compatible, visual ANAC mode
  • Mountable, top or bottom, extra large metal locking belt clip
  • Line cord strain relief
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires